Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
SJOBERGS

Workbench, Birch, 19" Depth, 32" Height, 57" Width, 200 lb. Load Capacity

  • Item # 45FL62
  • My Part #
  • Mfr. Model # SJO-33281
  • Catalog Page # N/A
  • UNSPSC # 24102006
Workbench, Birch, 19" Depth, 32" Height, 57" Width, 200 lb. Load Capacity close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $676.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 68.0 lbs.
Country of Origin Sweden Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Though designed for hobbyists and smaller projects, the Hobby Plus 1340, incorporates many professional-grade features. It includes 2 strong vises, which offer a myriad of clamping options with dog holes and included dog pegs.

• Ideal for garage, hobby room, or basement
• 57.87” x 20” work surface
• 32.28” high
• 2 vises
• Bench dogs
• 1-1/8” solid birch top

View More

Technical Specs

  • Workbench/Workstation Item Workbench
  • Workbench/Work Table Type Freestanding
  • Load Capacity 200 lb.
  • Workbench/Table Surface Material Birch
  • Workbench/Table Frame Material Birch
  • Load Capacity Range 0 lb. to 499 lb.
  • Width 57"
  • Depth 19"
  • Height 32"
  • Workbench/Table Leg Type Straight
  • Workbench/Table Assembly Unassembled
  • Top Thickness 1"
  • Color Natural
  • Edge Type Straight
  • Finish Natural
  • Includes Workbench, (4) 3/4" Bench Dogs and Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.