Skip Content

NC
SJOBERGS

Workbench, Birch, 29" Depth, 35" Height, 60" Width, 500 lb. Load Capacity

  • Item # 45FL55
  • My Part #
  • Mfr. Model # SJO-33246
  • Catalog Page # N/A
  • UNSPSC # 24102006
Workbench, Birch, 29" Depth, 35" Height, 60" Width, 500 lb. Load Capacity close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3,278.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 241.0 lbs.
Country of Origin Sweden Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Sjobergs Elite workbench is designed for woodworking and cabinetmaking applications. It features a thick, 3-11/32” solid beech top for strength and stability. It also features built-in vises that reach a generous 5 ¾” when opened, allowing for almost any size material to be held fast. The front vise can be mounted to the other side, accommodating both right-handed and left-handed users. The double rows of dog holes and 4 dog pegs also help make any object easy to brace.

• Dual 23 ½” vises
• 3-11/32” thick solid European beech top
• 23-5/8” x 55” work surface
• 35-7/16” high
• 2 double rows of dog holes
• 4 unbreakable dog pegs

View More

Technical Specs

  • Workbench/Workstation Item Workbench
  • Workbench/Work Table Type Freestanding
  • Load Capacity 500 lb.
  • Workbench/Table Surface Material Birch
  • Workbench/Table Frame Material Birch
  • Load Capacity Range 500 lb. to 999 lb.
  • Width 60"
  • Depth 29"
  • Height 35"
  • Workbench/Table Leg Type Straight
  • Workbench/Table Assembly Unassembled
  • Top Thickness 3"
  • Color Natural
  • Edge Type Straight
  • Finish Natural
  • Includes Workbench, (4) 3/4" Bench Dogs and Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.