Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
SJOBERGS

Workbench, Birch, 29" Depth, 35" Height, 76" Width, 500 lb. Load Capacity

  • Item # 45FL53
  • My Part #
  • Mfr. Model # SJO-33458K
  • Catalog Page # N/A
  • UNSPSC # 24102006
Workbench, Birch, 29" Depth, 35" Height, 76" Width, 500 lb. Load Capacity close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3,105.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 291.0 lbs.
Country of Origin Sweden Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Constructed in European beech, the top of the Sjoberg Elite 2000 workbench offers strength and durability, and is treated with a premium-quality enriching oil. It features specially developed vises that provide enormous clamping power and exceptional speed, accuracy, and smoothness across 600 mm (23-1/2 inches). The bench also comes with 4, 1" round steel bench dogs and a double row of spaces that are suitable for right- or left-handed use. In less than 2 minutes, the front vise can be fitted on either side. Clamp your work in a split second using any dog hole or the holes in the trestle.

View More

Technical Specs

  • Workbench/Workstation Item Workbench
  • Workbench/Work Table Type Freestanding
  • Load Capacity 500 lb.
  • Workbench/Table Surface Material Birch
  • Workbench/Table Frame Material Birch
  • Load Capacity Range 500 lb. to 999 lb.
  • Width 76"
  • Depth 29"
  • Height 35"
  • Workbench/Table Leg Type Straight
  • Workbench/Table Assembly Unassembled
  • Top Thickness 3"
  • Color Natural
  • Edge Type Straight
  • Finish Natural
  • Includes Workbench, (4) 1" Bench Dogs and Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.