Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
SJOBERGS

Workbench, Birch, 29" Depth, 35" Height, 99-1/4" Width, 500 lb. Load Capacity

  • Item # 45FL52
  • My Part #
  • Mfr. Model # SJO-33459K
  • Catalog Page # N/A
  • UNSPSC # 24102006
Workbench, Birch, 29" Depth, 35" Height, 99-1/4" Width, 500 lb. Load Capacity close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Workbench/Workstation Item Workbench
  • Workbench/Work Table Type Freestanding
  • Load Capacity 500 lb.
  • Workbench/Table Surface Material Birch
  • Workbench/Table Frame Material Birch
  • Load Capacity Range 500 lb. to 999 lb.
  • Width 99-1/4"
  • Depth 29"
  • Height 35"
  • Workbench/Table Leg Type Straight
  • Workbench/Table Assembly Unassembled
  • Top Thickness 4"
  • Color Natural
  • Edge Type Straight
  • Finish Natural
  • Includes Workbench, (4) 1" Bench Dogs and Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms