Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
SJE-RHOMBUS

Tank Level Monitor, 120VAC, Includes Sensor with 4' vent tube and 80' cable

  • Item # 36K476
  • My Part #
  • Mfr. Model # 1031424
  • Catalog Page # N/A
  • UNSPSC # 39121531
Tank Level Monitor, 120VAC, Includes Sensor with 4' vent tube and 80' cable close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $493.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Easily monitor tank levels with this SJE-RHOMBUS Level Monitor™ CL system that uses a scalable LED bar graph to represent the level as a percentage of a full tank. This tank level monitor uses the C-Level™ floatless sensor to monitor the tank level. The adjustable, easy-to-set alarm uses Alarm Level and Set buttons on the touch pad. Audible alarm activates when the liquid level reaches the user-specified set point. The Test/Silence button shuts off the alarm. Suitable for use with tanks ranging from 12" to 40". For indoor use only.

View More

Technical Specs

  • Item Tank Level Monitor
  • Voltage 120VAC
  • Enclosure Rating NEMA 1
  • Amps 3
  • Alarm Audio/Visual
  • Reset Automatic
  • Decibels 87
  • Power Cord Length 6 ft.
  • Features Can be Configured as High Level, Low Level or No Alarm
  • Includes Sensor with 4' vent tube and 80' cable
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.