Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
SJE-RHOMBUS

Oil Detection System,Pump Control,120VAC

  • Item # 36K473
  • My Part #
  • Mfr. Model # 1033578
  • Catalog Page # N/A
  • UNSPSC # 39121531
Oil Detection System,Pump Control,120VAC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $866.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 9.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring an innovative oil water switch that senses the difference between water and oil, this SJE-RHOMBUS Oil Spotterâ„¢ oil detection system and pump control has a plug-and-play design to help ease installation. Unit can provide pump control and alarm notification of potentially threatening water and oil levels in simplex pumping applications. The system can remove water from the tank, while preventing oil from being pumped into the environment. Unit is NEMA 1 rated for outdoor use.

View More

Technical Specs

  • Item Oil Detection System and Pump Control
  • Voltage 120VAC
  • Max. Amps 15
  • Alarm Audio/Visual
  • Power Cord Length (Ft.) 10
  • Sensor Cord Length (Ft.) 10
  • Max. Temp. (F) 130 Degrees
  • Length (In.) 8
  • Width (In.) 8
  • Height (In.) 4
  • Features Sensor Has Pumping Range of 5" Includes Separate Tank Alert(R) Alarm.
  • Application For Use in Elevator Sumps, Manufacturing Facilities, Transformer Vaults, and Leachate Well Applications.
  • Manufacturers Warranty Length 3 yr.
  • Agency Compliance UL and CUL Listed
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.