Skip Content

DV
SJE-RHOMBUS

Level Alarm , 120VAC, Includes (2) 15 ft. Open Mechanical Float Switch

  • Item # 45EJ40
  • My Part #
  • Mfr. Model # TADUO-01H
  • Catalog Page # N/A
  • UNSPSC # 41111938
Level Alarm , 120VAC, Includes (2) 15 ft. Open Mechanical Float Switch close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Designed to monitor 2 level conditions in one easy-to-install system, this SJE-RHOMBUS Tank Alert® DUO level alarm
is ideal for use in filters, holding tanks, lift pump chambers, sewage, sump pump basins, and other waste applications. Alarm features 2 colored beacons to ease identification of alarm 1 and 2—allows you to quickly identify which level is alarming. The alarm buzzer and red beacon activate for a high water alarm, while the alarm buzzer and yellow beacon activate for alarm 2. The alarm automatically resets when the condition is cleared. Unit has an alarm test/normal/silence switch. Includes auxilary alarm contacts for easy attachment of remote devices. Model is suitable for indoor/outdoor use.

View More

Technical Specs

  • Item Level Alarm
  • Voltage 120VAC
  • Enclosure Rating NEMA 3R
  • Amps 5
  • Watts 3.8
  • Alarm Audio/Visual
  • Reset Automatic
  • Decibels 83
  • Features High Level Indoor, Outdoor Dual Alarm
  • Includes (2) 15 ft. Open Mechanical Float Switch
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

  • This item is restricted for conveying or dispensing water for potable use (human consumption).

  •  

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms