Skip Content

C3
SJE-RHOMBUS

Dual Level Alarm, 120VAC, Includes (2) 15 ft. Open Mechanical Float Switch

  • Item # 53RH07
  • My Part #
  • Mfr. Model # 1052374
  • Catalog Page # N/A
  • UNSPSC # 41111938
Dual Level Alarm,120VAC,5A,3.8W.82dB close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $238.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring an innovative, 2-color molded enclosure which integrates the LED red translucent beacon and amber beacon, this SJE-RHOMBUS Tank Alert® EZ DUO dual level alarm can serve as a high or low level alarm depending on the float switch model used. When a potentially threatening liquid level condition occurs the alarm sounds and the upper half of the housing illuminates. The audible alarm can be silenced by pressing the Test/Silence button, but the alarm light remains on until the condition is remedied. Once the condition is cleared the alarm automatically resets. A green POWER ON light indicates power to the alarm panel. Ideal for monitoring liquid levels in holding tanks, lift pump chambers, sump pump basins, and in agricultural, sewage, and other water applications. This easy-to-install alarm is suitable for indoor/outdoor use.

View More

Technical Specs

  • Item Dual Level Alarm
  • Voltage 120VAC
  • Enclosure Rating NEMA 3R
  • Amps 5
  • Watts 3.8
  • Alarm Audio/Visual
  • Reset Automatic
  • Decibels 82
  • Features High Level Indoor, Outdoor Alarm, Red and Amber LED Light
  • Includes (2) 15 ft. Open Mechanical Float Switch
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

  • This item is restricted for conveying or dispensing water for potable use (human consumption).

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.