Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
SJE-RHOMBUS

Cord Seal for 18/2, 18/3, 16/2, 16/3, 14/2, 14/3 SJOW and SJTW Cable

  • Item # 5AEP5
  • My Part #
  • Mfr. Model # Cord Seal
  • Catalog Page # N/A
  • UNSPSC # 39121520
Cord Seal for 18/2, 18/3, 16/2, 16/3, 14/2, 14/3 SJOW and SJTW Cable close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Cord Seal
  • Material of Construction Neoprene
  • For Use With 18/2, 18/3, 16/2, 16/3, 14/2, 14/3 SJOW and SJTW Cable
  • Function Seals 1-3 Cables in 2" Terminal Adapters
  • Includes Stainless Steel Washers, Nuts and Bolts, Two PVC Plugs
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.