Skip Content

ST
SJE-RHOMBUS

Cable Clamp for 14 ga. Wire/Cable

  • Item # 45JZ60
  • My Part #
  • Mfr. Model # 14 Gauge Cable Clamp Assembly
  • Catalog Page # 2621
  • UNSPSC # 40151721
Cable Clamp for 14 ga. Wire/Cable close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $4.30 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Provides cable anchor point and strain relief, this SJE-RHOMBUS cable clamp assembly helps secure cable in a vertical direction.

• Mounting clamp: ABS nylon blend
• Hose clamp: corrosion-resistant stainless steel hardware

View More

Technical Specs

  • Item Cable Clamp
  • Material of Construction ABS Plastic/Stainless Steel
  • For Use With 14 ga. Wire/Cable
  • Function Mounts Float Cable to A PVC Pipe
  • Includes Hose Clamp, Mounting Clamp
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.