Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SJ PAPER

Classification Folders, 6 in 1, 2/5 Tab Cut, 10" Height, 11-3/4" Width

  • Item# 41N834
  • Mfr. Model# S59704
  • Catalog Page# N/A
  • UNSPSC# 44122027
Classification Folders, 6 in 1, 2/5 Tab Cut, 10" Height, 11-3/4" Width close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All File Folders

Technical Specs

  • Item Classification Folders, 6 in 1
  • Tab Cut 2/5
  • Height 10"
  • Width 11-3/4"
  • Expanded Width 1"
  • Color Green
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Search Terms