Skip Content

NC
SITOP

DC Power Supply, Style: Switching, Mounting: Wall

  • Item # 32UL19
  • My Part #
  • Mfr. Model # 6EP13347CA00
  • Catalog Page # 224
  • UNSPSC # 39121004
Power Supply,Wall Mount,120/230VAC,192W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,033.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 3.15 lbs.
Country of Origin Hungary Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Power supply from Siemens Industry, Inc. provides consistent DC power to machinery and equipment. Electrical equipment is vital to every job site. Construction crews need electrical products not only to run their equipment, but to install electrical systems into buildings they create. Industrial building managers need the right wires, fittings and switches to make repairs. Laboratories need circuit breakers and push buttons to create electrical components. Field workers need portable power supplies to keep operations up and running when wired electricity is not available.

View More

Technical Specs

  • Item DC Power Supply
  • Input Voltage 120 to 230VAC
  • Output Voltage 24VDC
  • Power Rating 192W
  • Output Amps 8
  • Mounting Wall
  • Style Switching
  • Case Material Aluminum Case
  • Height 181mm
  • Width 120mm
  • Depth 60.5mm
  • Series SITOP
  • Hz 50/60
  • Peak Amps 15
  • IP Rating 67
  • Output Noise 100mV
  • Hold Up Time 40 msec
  • Status Indicator Green LED
  • NEMA Rating 1
  • Operating Temp. Range -4 Degrees to 140 Degrees F
  • Standards cULus
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.