Laminating Pouches

22 products found with these common attributes:
  • Brand SIRCLE
  • Item Laminating Pouches
Narrow your results by
Type
Please Select
Length
Please Select
Width
Please Select
Thickness
Please Select

Brand

S SIRCLE
Clear All
Select items to compare View Compare
Compare / Item #
Mfr. Model #
Type
Length
Width
Thickness
Price
Qty
Please use Qty box to add item(s) to cart.
Laminating Pouches, 2-1/4x3-3/4in, PK100
BUS-05
Business Card
2-1/4"
3-3/4"
5 mil

$3.40 / pkg. of 100

Enter location to check availability
Catalog Page #  1380 

Web Price $3.40 / pkg. of 100

Technical Specs

  • Item Laminating Pouches
  • Type Business Card
  • Length 2-1/4"
  • Width 3-3/4"
  • Thickness 5 mil
Laminating Pouches, 2-1/4x3-3/4in, PK100
378335
Business Card
2-1/4"
3-3/4"
7 mil

$4.90 / pkg. of 100

Enter location to check availability
Catalog Page #  1380 

Web Price $4.90 / pkg. of 100

Technical Specs

  • Item Laminating Pouches
  • Type Business Card
  • Length 2-1/4"
  • Width 3-3/4"
  • Thickness 7 mil
Laminating Pouches, 2-1/8x3-3/8in, PK100
CC-05
Credit Card
2-1/8"
3-3/8"
5 mil

$3.50 / pkg. of 100

Enter location to check availability
Catalog Page #  1380 

Web Price $3.50 / pkg. of 100

Technical Specs

  • Item Laminating Pouches
  • Type Credit Card
  • Length 2-1/8"
  • Width 3-3/8"
  • Thickness 5 mil
Laminating Pouches, 2-1/8x3-3/8in, PK100
CC-07
Credit Card
2-1/8"
3-3/8"
7 mil

$4.85 / pkg. of 100

Enter location to check availability
Catalog Page #  1380 

Web Price $4.85 / pkg. of 100

Technical Specs

  • Item Laminating Pouches
  • Type Credit Card
  • Length 2-1/8"
  • Width 3-3/8"
  • Thickness 7 mil
Heat Laminating Pouches, 12x15in, PK100
DIS-05
Display or Chart
12"
15"
5 mil

$34.50 / pkg. of 100

Enter location to check availability
Catalog Page #  1380 

Web Price $34.50 / pkg. of 100

Technical Specs

  • Item Laminating Pouches
  • Type Display or Chart
  • Length 12"
  • Width 15"
  • Thickness 5 mil
Laminating Pouches, 3-1/2x5-1/2in, PK100
IND-05
Index Card
3-1/2"
5-1/2"
5 mil

$9.20 / pkg. of 100

Enter location to check availability
Catalog Page #  1380 

Web Price $9.20 / pkg. of 100

Technical Specs

  • Item Laminating Pouches
  • Type Index Card
  • Length 3-1/2"
  • Width 5-1/2"
  • Thickness 5 mil
Laminating Pouches, 3-1/2x5-1/2in, PK100
IND-07
Index Card
3-1/2"
5-1/2"
7 mil

$11.20 / pkg. of 100

Enter location to check availability
Catalog Page #  1380 

Web Price $11.20 / pkg. of 100

Technical Specs

  • Item Laminating Pouches
  • Type Index Card
  • Length 3-1/2"
  • Width 5-1/2"
  • Thickness 7 mil
Heat Laminating Pouches, 9x14-1/2in, PK50
LGL-10
Legal
9"
14-1/2"
10 mil

$29.75 / pkg. of 50

Enter location to check availability
Catalog Page #  1380 

Web Price $29.75 / pkg. of 50

Technical Specs

  • Item Laminating Pouches
  • Type Legal
  • Length 9"
  • Width 14-1/2"
  • Thickness 10 mil
Heat Laminating Pouches, 9x14-1/2in, PK100
LGL-03
Legal
9"
14-1/2"
3 mil

$24.75 / pkg. of 100

Enter location to check availability
Catalog Page #  1380 

Web Price $24.75 / pkg. of 100

Technical Specs

  • Item Laminating Pouches
  • Type Legal
  • Length 9"
  • Width 14-1/2"
  • Thickness 3 mil
Heat Laminating Pouches, 9x14-1/2in, PK100
377969
Legal
9"
14-1/2"
5 mil

$34.75 / pkg. of 100

Enter location to check availability
Catalog Page #  1380 

Web Price $34.75 / pkg. of 100

Technical Specs

  • Item Laminating Pouches
  • Type Legal
  • Length 9"
  • Width 14-1/2"
  • Thickness 5 mil
Heat Laminating Pouches, 9x11-1/2in, PK50
734730
Letter
9"
11-1/2"
10 mil

$32.25 / pkg. of 50

Enter location to check availability
Catalog Page #  1380 

Web Price $32.25 / pkg. of 50

Technical Specs

  • Item Laminating Pouches
  • Type Letter
  • Length 9"
  • Width 11-1/2"
  • Thickness 10 mil
Heat Laminating Pouches, 9x11-1/2in, PK100
LTR-03
Letter
9"
11-1/2"
3 mil

$14.50 / pkg. of 100

Enter location to check availability
Catalog Page #  1380 

Web Price $14.50 / pkg. of 100

Technical Specs

  • Item Laminating Pouches
  • Type Letter
  • Length 9"
  • Width 11-1/2"
  • Thickness 3 mil
Heat Laminating Pouches, 9x11-1/2in, PK100
377968
Letter
9"
11-1/2"
5 mil

$19.70 / pkg. of 100

Enter location to check availability
Catalog Page #  1380 

Web Price $19.70 / pkg. of 100

Technical Specs

  • Item Laminating Pouches
  • Type Letter
  • Length 9"
  • Width 11-1/2"
  • Thickness 5 mil
Heat Laminating Pouches, 9x11-1/2in, PK100
734729
Letter
9"
11-1/2"
7 mil

$30.75 / pkg. of 100

Enter location to check availability
Catalog Page #  1380 

Web Price $30.75 / pkg. of 100

Technical Specs

  • Item Laminating Pouches
  • Type Letter
  • Length 9"
  • Width 11-1/2"
  • Thickness 7 mil
Laminating Pouches, 2-1/2x4-1/4in, PK100
LUG-05NS
Luggage Tag
2-1/2"
4-1/4"
5 mil

$4.68 / pkg. of 100

Enter location to check availability
Catalog Page #  1380 

Web Price $4.68 / pkg. of 100

Technical Specs

  • Item Laminating Pouches
  • Type Luggage Tag
  • Length 2-1/2"
  • Width 4-1/4"
  • Thickness 5 mil
Laminating Pouches, 2-1/2x4-1/4in, PK100
LUG-05WS
Luggage Tag
2-1/2"
4-1/4"
5 mil

$4.90 / pkg. of 100

Enter location to check availability
Catalog Page #  1380 

Web Price $4.90 / pkg. of 100

Technical Specs

  • Item Laminating Pouches
  • Type Luggage Tag
  • Length 2-1/2"
  • Width 4-1/4"
  • Thickness 5 mil
Laminating Pouches, 2-1/2x4-1/4in, PK100
378337
Luggage Tag
2-1/2"
4-1/4"
7 mil

$6.60 / pkg. of 100

Enter location to check availability
Catalog Page #  1380 

Web Price $6.60 / pkg. of 100

Technical Specs

  • Item Laminating Pouches
  • Type Luggage Tag
  • Length 2-1/2"
  • Width 4-1/4"
  • Thickness 7 mil
Laminating Pouches, 2-1/2x4-1/4in, PK100
LUG-07NS
Luggage Tag
2-1/2"
4-1/4"
7 mil

$6.15 / pkg. of 100

Enter location to check availability
Catalog Page #  1380 

Web Price $6.15 / pkg. of 100

Technical Specs

  • Item Laminating Pouches
  • Type Luggage Tag
  • Length 2-1/2"
  • Width 4-1/4"
  • Thickness 7 mil
Heat Laminating Pouches, 12x18in, PK100
377970
Menu
12"
18"
5 mil

$61.50 / pkg. of 100

Enter location to check availability
Catalog Page #  1380 

Web Price $61.50 / pkg. of 100

Technical Specs

  • Item Laminating Pouches
  • Type Menu
  • Length 12"
  • Width 18"
  • Thickness 5 mil
Heat Laminating Pouches, 12x18in, PK100
MENU-07
Menu
12"
18"
7 mil

$75.00 / pkg. of 100

Enter location to check availability
Catalog Page #  1380 

Web Price $75.00 / pkg. of 100

Technical Specs

  • Item Laminating Pouches
  • Type Menu
  • Length 12"
  • Width 18"
  • Thickness 7 mil
Laminating Pouches, 2-5/8x3-7/8in, PK100
MIL-05
Military Card Size
2-5/8"
3-7/8"
5 mil

$4.60 / pkg. of 100

Enter location to check availability
Catalog Page #  1380 

Web Price $4.60 / pkg. of 100

Technical Specs

  • Item Laminating Pouches
  • Type Military Card Size
  • Length 2-5/8"
  • Width 3-7/8"
  • Thickness 5 mil
Laminating Pouches, 2-5/8x3-7/8in, PK100
MIL-07
Military Card Size
2-5/8"
3-7/8"
7 mil

$5.90 / pkg. of 100

Enter location to check availability
Catalog Page #  1380 

Web Price $5.90 / pkg. of 100

Technical Specs

  • Item Laminating Pouches
  • Type Military Card Size
  • Length 2-5/8"
  • Width 3-7/8"
  • Thickness 7 mil
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More