ST
SIRCLE

Laminating Machine, Pouch, Speed 33 In/Min

  • Item # 6HJY6
  • My Part #
  • Mfr. Model # LA-6020
  • Catalog Page # 1380
  • UNSPSC # 44102801
Laminating Machine, Pouch, Speed 33 In/Min close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Office Supplies~Laminating and Binding Equipment~Laminating Machines


$516.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 13.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Metal-frame machines feature a solid state heating core, silicone rollers, and separate power and ready/run switches.

View More

Technical Specs

  • Item Pouch Laminating Machine
  • Lamination Hot
  • Length 8-3/4"
  • Width 14-1/8"
  • Height 4-3/4"
  • Temp. Variable
  • Speed 33 in./min.
  • Max. Document Width 9-13/16"
  • Thickness 3 to 10 mil
  • Warm-Up Time 3 to 5 min.
  • Voltage 120VAC
  • For Use With CC-05, CC-07, BUS-05, 378335, LUG-05NS, LUG-07NS, LUG-05WS, 378337, MIL-05, MIL-07, IND-05, IND-07, LTR-03, 377968, 734729, 734730, LGL-03, 377969, LGL-10
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products