DV
SIRCLE

Laminating Machine, Pouch, Speed 33 In/Min

  • Item # 6HJY5
  • My Part #
  • Mfr. Model # LA-5500
  • Catalog Page # 1380
  • UNSPSC # 44102801
Laminating Machine, Pouch, Speed 33 In/Min close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Metal-frame machines feature a solid state heating core, silicone rollers, and separate power and ready/run switches.

View More

Technical Specs

  • Item Pouch Laminating Machine
  • Lamination Hot
  • Length 7"
  • Width 8"
  • Height 4-3/8"
  • Temp. Variable
  • Speed 33 in./min.
  • Max. Document Width 3-7/16"
  • Thickness 3 to 10 mil
  • Warm-Up Time 3 to 5 min.
  • Voltage 120VAC
  • For Use With CC-05, CC-07, BUS-05, 378335, LUG-05NS, LUG-07NS, LUG-05WS, 378337, MIL-05, MIL-07, IND-05, IND-07
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products