C3
SIRCLE

Laminating Machine, Roll, Speed 3 Ft/Min

  • Item # 6HJX6
  • My Part #
  • Mfr. Model # SRL-2700-HR
  • Catalog Page # 1380
  • UNSPSC # 44102801
Laminating Machine, Roll, Speed 3 Ft/Min close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Office Supplies~Laminating and Binding Equipment~Laminating Machines


$1,654.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 99.0 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Laminating machine features a sliding lower idler bar, auto shutoff, and a SmartShaft mandrel for easy film threading and loading.

View More

Technical Specs

  • Item Film Laminating Machine
  • Lamination Hot
  • Length 18-3/4"
  • Width 35-3/4"
  • Height 11-3/8"
  • Temp. Fixed - 2 Position
  • Speed 3 ft./min.
  • Max. Document Width 27 in
  • Thickness 1.5 to 3 mil
  • Warm-Up Time 7 min.
  • Voltage 120VAC
  • For Use With RL-18-15-500-1-G, RL-25-15-500-1-G, RL-27-15-500-1-G, RL-18-03-250-1-G, RL-25-03-250-1-G, RL-27-03-250-1-G
  • Includes Zippy Cutter
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products