Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
SIRCLE

Binding Machine, Manual, Comb and Coil

  • Item# 6HJV2
  • Mfr. Model# CC-320
  • Catalog Page# N/A
  • UNSPSC# 44101602
Binding Machine,Manual,Comb and Coil close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Multifunctional binding machine allows for different binding methods. Binding provides a polished look for reports, documents, and presentations. Electric binding option punches and binds in a few easy steps and is ideal for large offices with frequent binding needs. Manual binding is simple, affordable and ideal for small- to medium-sized offices. Machines feature easy-to-read measuring guides, edge guide adjusters, and microadjusters for precise binding closures. Presentation covers add a professional look and feel to documents. Clear covers highlight title pages while black covers provide aesthetic appeal for presentations.

View More

Technical Specs

  • Item Binding Machine
  • Binding Comb and Coil
  • Bind Method Manual for Comb, Electric for Coil up to 7/8"
  • Bind Capacity 425 Sheets
  • Punch Method Manual
  • Punch Capacity Comb 20 Sheets, Coil 12 Sheets
  • Paper Size Letter
  • Color Gray
  • Features Margin Guide
  • For Use With 6HJV6, 6HJV7, 6HJV8, 6HJV9, 6HJW0, 6HJW1, 6HYW6, 6HJW7, 6HJW8, 6HJW9, 6HJX0, 6HJX1, 6HJX2, 6HJX3, 6HJX4, 6HJX5
  • Includes Coil Crimpers
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.