Skip Content

DV
SIOUX CHIEF

Galvanized Steel Steel Support Bracket

  • Item # 4PMP2
  • My Part #
  • Mfr. Model # G523-2MS2
  • Catalog Page # N/A
  • UNSPSC # 31162906
Universal Slider Bracket, 13 5/8 L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Pipe and Tube Clamps

Technical Specs

  • Item Steel Support Bracket
  • Length 13-5/8"
  • Material Galvanized Steel
  • Max. Load at Temp. 38 Lbs. @ 131 to 180 F
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions