Skip Content

DV
SIOUX CHIEF

1" High-Density Polyethylene Tube Hanger

  • Item # 4PMJ8
  • My Part #
  • Mfr. Model # G551-4
  • Catalog Page # N/A
  • UNSPSC # 40141725
Tube Hanger, 1 Dia.,Includes Nail,Pk10 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Pipe and Tube Clamps

Technical Specs

  • Item Tube Hanger
  • CTS Dia. Min. 1"
  • CTS Dia. Max. 1"
  • Tube Dia. Min. 1"
  • Tube Dia. Max. 1"
  • Material High-Density Polyethylene
  • Color Black
  • Includes Preloaded Nail
  • Package Quantity 10
How can we improve our Technical Specifications?

Compliance and Restrictions

None