Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
SIOUX CHIEF

1" High-Density Polyethylene Isolating Drive Hook

  • Item # 4PMJ5
  • My Part #
  • Mfr. Model # G556-4
  • Catalog Page # N/A
  • UNSPSC # 31162906
1" High-Density Polyethylene Isolating Drive Hook close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Pipe and Tube Clamps

Technical Specs

  • Item Isolating Drive Hook
  • CTS Dia. Min. 1"
  • CTS Dia. Max. 1"
  • Tube Dia. Min. 1"
  • Tube Dia. Max. 1"
  • Pipe Dia. Min. 3/4"
  • Pipe Dia. Max. 3/4"
  • Material High-Density Polyethylene
  • Color Black
  • Includes Preloaded Nail
  • Package Quantity 10
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.