Skip Content

DV
SIOUX CHIEF

1/2" Black Nylon Strut Clamp

  • Item # 4PMN4
  • My Part #
  • Mfr. Model # G550-2T
  • Catalog Page # N/A
  • UNSPSC # 31162906
1/2" Black Nylon Strut Clamp close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Pipe and Tube Clamps

Technical Specs

  • Item Strut Clamp
  • Type Adjustable
  • CTS Dia. Min. 1/2"
  • CTS Dia. Max. 2"
  • Pipe Dia. Min. 3/8"
  • Pipe Dia. Max. 2"
  • Material Black Nylon
  • Max. Load at Temp. 105 Lbs. @ 131 to 180 F
  • Standards UPC Listed
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None