Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
SINGER

Sewing Machine, Beige Metal, Number of Stitch Patterns 2, 4000 Stitches Per Minute

  • Item# 33L642
  • Mfr. Model# 20U109
  • Catalog Page# N/A
  • UNSPSC# 23121614
Sewing Machine, Beige Metal, Number of Stitch Patterns 2, 4000 Stitches Per Minute close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Sewing Machines

Technical Specs

  • Item Sewing Machine
  • Color Beige
  • Height 49"
  • Width 22-1/2"
  • Depth 50"
  • Housing Material Metal
  • Number of Stitch Patterns 2
  • Stitches Per Minute 4000
  • Stitch Length 5mm
  • Stitch Width 9mm
  • Button Hole Type 5-Step
  • Bobbin Type Top Side Load
  • Needle Threader No
  • Drop Feed No
  • Features Zigzag And Straight Stitching Capable, Self-Lubrication System, 3 Needle Positions, Adjustable Stitch Length and Width, Reverse, Adjustable Presser Foot Pressure, High Speed, Knee Lifter With 1/2" Lift, Table Top Bobbin Winding, Adjustable Presser Foot Pressure, Light To Multipule Layers Of Denim, Self-Lubrication System, Large Work Surface 50 x 22-1/2"
  • Includes Straight Stitch Foot, Zigzag Foot, Buttonhole Foot, Rolled Hem Foot, Needle Plate And Feed Dogs For Straight Stitch, Needle Plate And Feed Dogs For Zigzag, Needles, Bobbins, Oil, Screwdriver, Second Spool Pin, Thread Caps, and Nets
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.