Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
SINGER

Sewing Machine, Beige Metal, Number of Stitch Patterns 1, 4000 Stitches Per Minute

  • Item# 33L641
  • Mfr. Model# 191D30
  • Catalog Page# N/A
  • UNSPSC# 23121614
Sewing Machine, Beige Metal, Number of Stitch Patterns 1, 4000 Stitches Per Minute close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Sewing Machines

Technical Specs

  • Item Sewing Machine
  • Color Beige
  • Height 49"
  • Width 50"
  • Depth 50"
  • Housing Material Metal
  • Number of Stitch Patterns 1
  • Stitches Per Minute 4000
  • Stitch Length 5mm
  • Bobbin Type Top Side Load
  • Needle Threader No
  • Drop Feed No
  • Features High Speed, Straight Stitch, Adjustable Stitch Length, Knee Lifter With 1/2" Lift, Reverse, Table Top Bobbin Winding, Adjustable Presser Foot Pressure, Light To Multipule Layers Of Denim, Self-Lubrication System, Large Work Surface 50 x 22-1/2"
  • Includes Straight Stitch Foot, Needles, Bobbins, Screwdrivers, Oil, and Spool Pin
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.