Skip Content


Sewing Machine, White Plastic, Number of Stitch Patterns 11, 1100 Stitches Per Minute

  • Item # 33L639
  • My Part #
  • Mfr. Model # 4411
  • Catalog Page # N/A
  • UNSPSC # 23121614
Sewing Machine,White,11 Stitch Patterns close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $246.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 16.91 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Top drop-In bobbin-type machines feature onboard storage in the removable storage bed; also have a free arm for easy access to garments while sewing.

View More

Technical Specs

  • Item Sewing Machine
  • Color White
  • Height 12"
  • Width 15-1/2"
  • Depth 6-1/4"
  • Housing Material Plastic
  • Number of Stitch Patterns 11
  • Stitches Per Minute 1100
  • Stitch Length 4mm
  • Stitch Width 6mm
  • Button Hole Type 4-Step
  • Bobbin Type Top Drop-In
  • Needle Threader No
  • Drop Feed Yes
  • Features Stainless Steel Bed Plate, High Speed, 3 Needle Postitions, Adjustable Stitch Length and Width, and Adjustable Presser Foot Pressure
  • Includes Instruction Manual, Power Cord, 4 Presser Feet (Standard, Buttonhole, Button, Zipper), Dust Cover, Screwdriver, Seam Puller, Lint Burhs, Spool Caps, Quilt Guide, Spool Pin, and Felt
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.