Skip Content

C3
SINGER SAFETY

Noise Reduc Panel, Strt, 8x12x2 Fiberglass

  • Item# 8YFV9
  • Mfr. Model# 22124128
  • Catalog Page# N/A
  • Catalog Group# E9506
  • UNSPSC# 46181903
Noise Reduc Panel,Strt,8x12x2 Fiberglass close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $856.00 / each

Activate Now

to save with

Select AdvantageSM

This item requires 
special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 68.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Noise Reduction Partition Panel
  • Width 12 ft.
  • Length 8 ft.
  • Thickness 2"
  • Color Gray
  • Noise Reduction Coefficient (NRC) 0.70
  • Material Fiberglass
  • Temp. Range 180 Degrees F (continuous) +265 Degrees F intermittent
  • Resistant To Oil, grease, mildew
  • Coverage Reduces up to 17 dBa
  • Standards ASTM E84-Class A Fire Rating
  • Includes (3) 4 ft. x 8 ft. Quilted Fiberglass Double Face Panels, (3) Chain Connectors, (3) Threaded Rod Adapters, (2) End Stops, (2) Two Wheel Nylon Rollers, (2) 6 ft. Straight Track, (6) Hex Nut, (6) Round Head Screw
  • Application Noise Abatement
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.