Skip Content

 
SINGER SAFETY

Noise Absorber

Noise Absorber close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Noise Absorber 
  • Width 4 ft. 
  • Material Fiberglass 
  • Color Gray 
  • Standards ASTM E84-Class A Fire Rating 
Length
Please Select
Noise Reduction Coefficient (NRC)
Please Select
Thickness
Please Select

Your Filters:

Clear All
SG_Brand
  • SINGER SAFETY 
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Length
Noise Reduction Coefficient (NRC)
Thickness
Price
Qty
Please use Qty box to add item(s) to cart.
22123C412
12 ft.
0.85
1"

$462.25 / each

Enter location to check availability
Catalog Page #  NA

Price $462.25 / each

This item requires 
special shipping, additional charges may apply.

Technical Specs

  • Item Noise Absorber
  • Width 4 ft.
  • Length 12 ft.
  • Noise Reduction Coefficient (NRC) 0.85
  • Material Fiberglass
  • Thickness 1"
  • Color Gray
  • Standards ASTM E84-Class A Fire Rating
22124C412
0.70
2"

$603.00 / each

Enter location to check availability
Catalog Page #  NA

Price $603.00 / each

This item requires 
special shipping, additional charges may apply.

Technical Specs

  • Item Noise Absorber
  • Width 4 ft.
  • Noise Reduction Coefficient (NRC) 0.70
  • Material Fiberglass
  • Thickness 2"
  • Color Gray
  • Standards ASTM E84-Class A Fire Rating
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More