Skip Content

TP
SINGER SAFETY

Acoustic Foam,54 in. W,PK4

  • Item # 49J962
  • My Part #
  • Mfr. Model # 15016841
  • Catalog Page # N/A
  • UNSPSC # 30141601
Acoustic Foam,54 in. W,PK4 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $186.50 / pkg. of 4
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 8.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Acoustic Foam
  • Width 2 ft. 3"
  • Length 4 ft. 5"
  • Thickness 1"
  • Color Gray
  • Noise Reduction Coefficient (NRC) 0.60
  • Material Open Cell Polyurethane Foam
  • Temp. Range -40 Degrees to 250 Degrees F
  • Coverage 40 sq. ft.
  • Standards MVSS #302
  • Application Convoluted Foam Gives You 4 Times More Absorptive Surface than Flat Foams
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA.


Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.