Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SINGER

Electric Iron, 1.5mL, 2.9 lb., Power Cord Length 7-3/4 ft., Self-Cleaning Yes

  • Item# 16W503
  • Mfr. Model# Classic Finish
  • Catalog Page# N/A
  • UNSPSC# 52141603
Electric Iron, 1.5mL, 2.9 lb., Power Cord Length 7-3/4 ft., Self-Cleaning Yes close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Steam iron provides steam bursts to help remove wrinkles. Auto-Off. Classic Finish™ has 3 temperature settings. Expert FinishTM has 9 temperature settings with electronic LCD control.

View More

Technical Specs

  • Item Electric Iron
  • Water Capacity 1.5mL
  • Power Cord Length 7-3/4 ft.
  • Weight 2.9 lb.
  • Self-Cleaning Yes
  • Watts @ 120V 1700
  • Spray Mist Yes
  • Vertical Steaming Yes
  • Adjustable Steam Yes
  • Shut Off Yes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms