Skip Content

DV
SINCLAIR & RUSH

Cap,EPDM,Rubber,Small,PK1000

  • Item # 39FD26
  • My Part #
  • Mfr. Model # 995137
  • Catalog Page # N/A
  • UNSPSC # 31211908
Cap,EPDM,Rubber,Small,PK1000 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Spray Gun Accessories

Technical Specs

  • Item Cap
  • Type EPDM
  • Material Rubber
  • Size Small
  • Includes (1000) Bags
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.