Skip Content

C3
SOUTHWIRE COMPANY

1000 ft. Solid Building Wire with THHN Wire Type and 12 AWG Wire Size, White

  • Item # 38NF48
  • My Part #
  • Mfr. Model # 58027504
  • Catalog Page # 340
  • UNSPSC # 26121524
Building Wire,THHN,12AWG,White,Solid close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $188.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 23.45 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This building wire features PVC insulation and a tough nylon jacket to seal out heat, moisture, oil, and gasoline.

View More

Technical Specs

  • Item Building Wire
  • Wire Size - Wire and Cable 12 AWG
  • Wire Type - Wire and Cable THHN
  • Jacket Material - Wire and Cable Nylon
  • Insulation Material - Wire and Cable PVC
  • Wire Color White
  • Max. Amps 20
  • Spool Length 1000 ft.
  • Stranded / Solid Solid
  • Nominal Outside Dia. 0.119"
  • Packaging CoilPak
  • Voltage 600VAC
  • Stranding 1
  • Temp. Rating 194 Degrees F
  • Application Commercial or Industrial
  • Standards UL Standard, NOM-ANCE 90C, NEC, FT1, NEMA WC70, RoHS/REACH Compliant
  • Wire and Cable Item Building Wire
  • Number of Conductors 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.