Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SIMPSON STRONG-TIE ANCHOR SYSTEMS

Wedge Anchor, 3/4 In Dia, 5 1/2 In L, PK10

  • Item# 13A992
  • Mfr. Model# STB2-75512-G10
  • Catalog Page# 2691
  • UNSPSC# 31162102
Wedge Anchor,3/4 In Dia,5 1/2 In L,PK10 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $52.45 / pkg. of 10

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 7.45 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Strong-Bolt® 2 Seismic Wedge Anchors
• Category 1 Anchor Classification Static tension and shear loading in cracked and uncracked concrete
Use in all structural applications, including racking, equipment shelving, bracing, and seating. Use in static, seismic, and wind loading applications.
Comply with IBC 2012, 2009, 2006, and 2003 requirements. ICC-ES ESR-3037. City of Los Angeles RR25891. Tested per ACI 355.2 and ICC-ES AC193 to meet current cracked concrete anchor codes.

View More

Technical Specs

  • Item Wedge Anchor
  • Type Strong Bolt
  • Material Carbon Steel
  • Anchor Dia. 3/4"
  • Anchor Length 5-1/2"
  • Thread Size 3/4-10 UNS
  • Thread Length 2.688"
  • Min. Embedment 4.125"
  • Embedment In Concrete 4.125"
  • Max. Work Thickness 0.625"
  • Allowable Tension in 2500 PSI Uncracked Concrete (Lbs.) 2765
  • Allowable Tension in 6500 PSI Uncracked Concrete (Lbs.) 4460
  • Allowable Shear in 2500 PSI Uncracked Concrete (Lbs.) 4320
  • Allowable Shear in 6500 PSI Uncracked Concrete (Lbs.) 4320
  • Allowable Tension in 2500 PSI Cracked Concrete (Lbs.) 1960
  • Allowable Tension in 6500 PSI Cracked Concrete (Lbs.) 3160
  • Allowable Shear in 2500 PSI Cracked Concrete (Lbs.) 4320
  • Allowable Shear in 6500 PSI Cracked Concrete (Lbs.) 4320
  • Agency Compliance ICC-ES ESR-3037
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.