Skip Content

ST
SIMPSON STRONG-TIE ANCHOR SYSTEMS

7" Steel Mechanical Wedge Anchor, 3/4" Anchor Dia., Zinc Plated, 10PK

  • Item # 13A994
  • My Part #
  • Mfr. Model # STB2-75700-G10
  • Catalog Page # 2160
  • UNSPSC # 31162102
Mechanical Wedge Anchor,3/4"D,7"L,PK10 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $51.50 / pkg. of 10
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 8.95 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Strong-Bolt® 2 Seismic Wedge Anchors
• Category 1 Anchor Classification Static tension and shear loading in cracked and uncracked concrete
Use in all structural applications, including racking, equipment shelving, bracing, and seating. Use in static, seismic, and wind loading applications.
Comply with IBC 2012, 2009, 2006, and 2003 requirements. ICC-ES ESR-3037. City of Los Angeles RR25891. Tested per ACI 355.2 and ICC-ES AC193 to meet current cracked concrete anchor codes.

View More

Technical Specs

  • Item Wedge Anchor
  • Wedge Anchor Type Mechanical Wedge Anchor
  • Seismic Approved Yes
  • Anchor Material Steel
  • Material Grade Not Graded
  • Fastener Finish Zinc Plated
  • Anchor Dia. 3/4"
  • Anchor Length 7"
  • Max. Work Thickness 1/2"
  • Thread Length 4-11/16"
  • Thread Size 3/4"-10
  • ICC Approved for Cracked Concrete Yes
  • ICC Approved for Un-Cracked Concrete Yes
  • Min. Embedment 5-3/4"
  • Embedment In Concrete 4-1/8"
  • Agency Compliance ICC-ES ESR-3037
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.