Navigation Menu New

Access My Account, Order History, Lists and more here.

300R04 ALWB60827 UNSPSC # 0

Tap image to zoom.

Roll over image to zoom.

SIMPSON

Pressure Washer, 4200 psi, Gas Type

  • Item # 300R04
  • Mfr. Model # ALWB60827
  • UNSPSC # 0
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Pressure Washer
  • Pressure Washer Duty Rating Industrial Duty (3300 psi and Greater)
  • Operating Pressure 4,200 psi
  • Power Type Gas
  • Pressure Washer Water Type Cold
  • Pressure Washer Style Cart
  • Pressure Washer Flow Rate 4.0 gpm
  • Engine Brand Honda
  • Detergent Injection System Yes
  • Starter Type Recoil
  • Engine Displacement 390 cc
  • HP 11.7 hp
  • Gross Torque 19.5
  • Pump Type Triplex
  • Pump Drive Belt
  • Piston Material Ceramic
  • Usable Hours per Week 20+
  • Hose Dimensions 3/8 in x 50 ft
  • Includes High Pressure Hose, Spray Gun, Spray and Wand, Nozzle, Detergent Siphon Tube, Battery Box, External Fuel Tank
  • Standards Meet CETA and PWNA Certifications
  • Warranty 10 yr Frame, 3 yr Engine, 5 yr Pump
  • Length 48 in
  • Width 40 in
  • Height 26 in
  • Net Weight 146 lb

Compliance and Restrictions

  • Hazardous Material - Engines
  • This item is restricted in certain countries.View all countries.
Back to Top