Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SIMPSON ELECTRIC

Calibrator, Noise

  • Item# 1T831
  • Mfr. Model# 890 2
  • Catalog Page# N/A
  • UNSPSC# 41115503
Calibrator,Noise close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Sound Level Meter Calibrator
  • Frequency Source Range 1000 Hz +/-1%
  • Output Sound Pressure 94dB or 114dB
  • Distortion Less than 2%
  • Operating Temp. Range 0 Degrees to 50 Degrees C
  • For Use With 1T832 Sound Level Meter
  • Includes Calibration Screwdriver, 9 V Battery and Manual
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • This item is restricted for international sale.