Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
SIMPSON ELECTRIC

Digital Panel Meter, Resistance

  • Item# 4EU93
  • Mfr. Model# H335-1-81-020
  • Catalog Page# N/A
  • UNSPSC# 41113637
Digital Panel Meter,Resistance close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $507.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.75 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Digital Panel Meter
  • Type Resistance
  • Input Range 200 Ohm
  • Accuracy +/-0.1% of reading +/- 2 counts
  • Display Span 1999
  • Display Digits 3-1/2
  • Display Red LED
  • Relays Two SPDT rated 5 Amps @ 250VAC
  • Excitation No
  • Fits 1/8 DIN Cutout
  • Connector Type Screw Terminal
  • Power Required 120VAC
  • Depth 3.25"
  • Mounting Clip
  • Style Hawk 3
  • Includes Instructions
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Search Terms



Customer Reviews


Digital Panel Meter,Resistance is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from Easy to use. Does what it is supposed to with no hassles. I bought this item as an ohm-meter. Unlike the more expensive brands that are loaded with features you don't use, this one does the job it is designed to do, right out of the box! I had tried a more expensive, flashy model with more features and got terribly frustrated. When I attaced a resistor to it, it read what appeared to be some random numbers. I found out that I have to scale it to read what I want. Well, here's what I want; I want an ohm-meter to read ohms, simple as that. The Simpson meter does this, and comes with, (are you ready?# an instruction manual that was NOT written by an engineer! #which should be illegal!) I don't need an entire book to tell me what I can summarize in a paragraph. Simpson meters have no "books". They just work.
Date published: 2012-06-21
  • y_2017, m_4, d_22, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_4EU93, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.