Skip Content

C3
SIMPSON ELECTRIC

Digital Panel Meter,Process

  • Item # 4EU92
  • My Part #
  • Mfr. Model # H335-1-71-022
  • Catalog Page # 559
  • UNSPSC # 41113637
Digital Panel Meter,Process close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $448.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 0.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This advanced panel meter/controller is easily programmed from the NEMA 4X front panel. Features 2-point scaling linearization and activated set-point indicators. 1/8 DIN cutout.

View More

Technical Specs

  • Item Digital Panel Meter
  • Type Process
  • Input Range 4 to 20mA DC
  • Accuracy +/-0.1% of reading +/- 1 count
  • Display Span 0 to 100%
  • Display Digits 3-1/2
  • Display Red LED
  • Relays Two SPDT rated 5 Amps @ 250VAC
  • Excitation 24 VDC
  • Fits 1/8 DIN Cutout
  • Connector Type Screw Terminal
  • Power Required 120VAC
  • Depth 3.25"
  • Mounting Clip
  • Style Hawk 3
  • Includes Instructions
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.