Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).


Digital Panel Meter, AC Current

  • Item# 1X181
  • Mfr. Model# F45-1-46-0-A
  • Catalog Page# 707
  • UNSPSC# 41113637
Digital Panel Meter,AC Current close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $429.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Provides digital processing and conversion of voltages, currents, and analog signals. Features bright red LED display makes it easy-to-read measurement. Front panel easily pops off for decimal point setting and scaling. Screw terminal connector type with mounting clip. 1/8 DIN cutout.

View More

Technical Specs

  • Item Digital Panel Meter
  • Type AC Current
  • Input Range 0 to 5A AC
  • Accuracy +/-1% of reading +/- 5 counts
  • Display Span 0 to 10/100/1000
  • Display Digits 4-1/2
  • Display Red LED
  • Excitation No
  • Use With External 5A AC Current Transformer
  • Fits Standard 1/8 DIN Cutout
  • Connector Type Screw Terminal
  • Power Required 120VAC
  • Depth 2.94"
  • Mounting Clip
  • Style Falcon
  • Includes Instructions
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.