ST
SIMPSON

Cold Water Hose, 4,500 psi, 3/8 in, 100 ft, Polyurethane

  • Item # 33HZ21
  • My Part #
  • Mfr. Model # 41030
  • Catalog Page # N/A
  • UNSPSC # 47121903
Cold Water Hose,  4,500 psi,  3/8 in,  100 ft,  Polyurethane close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Outdoor Equipment~Pressure Washers and Accessories~Pressure Washer Hoses


$208.95 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 20.23 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Product Details

Simpson Monster pressure washer hose assemblies are suitable for cold-water pressure-washing applications. They have quick-connect fittings on the ends of the hose that connect to most gas pressure washer machines with standard quick connections. They feature steel dual-braided reinforcement that provides strength and prevents the hose from kinking. They also have a polyurethane outer jacket that resists abrasion and will not mark surfaces it comes in contact with. Bend restrictors on the ends of the hoses help stop the hoses from kinking.

Pressure washer hoses (also known as power-washer hoses) connect to a compatible pressure washer to convey pressurized jets of water that loosen and remove dirt, grime, grease, oils, and other substances from equipment and surfaces. These high-pressure hoses are used for cleaning and sanitation tasks in a wide range of industries.

View More

Technical Specs

  • Item Cold Water Hose
  • Hose Inside Dia. 3/8 in
  • Hose Length 100 ft
  • Hose Color Brown
  • Hose Tube Material Polyester
  • Hose Cover Material Polyurethane
  • Max. Working Pressure @ 70 F 4,500 psi
  • Hose Fitting A Material Brass
  • Hose Fitting B Material Brass
  • Hose Fitting A Type F Quick Disconnect
  • Hose Fitting B Type M Quick Disconnect
  • Hose Fitting A Size 3/8 in
  • Hose Fitting B Size 3/8 in
  • Hose Configuration Coupled Assembly
  • For Use With 33M597, 33M598, 33M599, 33M601
How can we improve our Technical Specifications?

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products