Navigation Menu New

Access My Account, Order History, Lists and more here.

42EU95 ALH3228-S UNSPSC # 47121805

Aluminum 3200PSI, 2.8GPM, Gas GX200

  • Item # 42EU95
  • Mfr. Model # ALH3228-S
  • UNSPSC # 47121805
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Aluminum 3200PSI, 2.8GPM, Gas GX200

  • Item # 42EU95
  • Mfr. Model # ALH3228-S
  • UNSPSC # 47121805
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Pressure Washer
  • Pressure Washer Duty Rating Heavy Duty (2800 to 3299 psi)
  • Operating Pressure 3,200 psi
  • Power Type Gas
  • Pressure Washer Water Type Cold
  • Pressure Washer Style Cart
  • Flow Rate Range 2-2.9 gpm
  • Pressure Washer Flow Rate 2.8 gpm
  • Engine Brand Honda
  • Detergent Injection System Yes

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top