Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
EVERPURE

3/4" NPT Aluminum Water Filter System, 11.25 gpm, 100 psi

  • Item # 28DZ90
  • Mfr. Model # EV9437-31
  • Catalog Page # N/A
  • UNSPSC # 47101514
3/4" NPT Aluminum Water Filter System, 11.25 gpm, 100 psi close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Water Filter System
  • Microns 0.5
  • Flow Rate 11.25 gpm
  • Max. Pressure 100 psi
  • Min. Pressure 25 psi
  • Pressure Drop 10 to 100 psi
  • Service Life 150,000 gal.
  • With Gauge/Without Gauge With Gauge
  • Application Food Service, Combination Ice, Fountain, Coffee
  • With Valve/Without Valve With Valve
  • Overall Height 33-1/4"
  • Overall Width 26"
  • Overall Depth 18-3/4"
  • Max. Temp. 100 Degrees F
  • Number of Cartridges Required 3
  • Cartridges Required Mfr. No. EV9628-71
  • Connection 3/4" NPT
  • Color Black
  • Filter Media Fibredyne II
  • Reduces Chlorine, Particulate, Bacteriostatic, Chloramines, Cysts, Taste, Odor
  • Head Material Plastic
  • Housing Material Aluminum
  • Standards NSF 42 and 53
  • Includes Filters, Housing Frame
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.