Navigation Menu New

Access My Account, Order History, Lists and more here.

31NG99 201526D41 UNSPSC # 46171619

Mechanical Push Button Exit Trim: Thumb Turn, Entry with Key Override, 6-pin Tumbler

  • Item # 31NG99
  • Mfr. Model # 201526D41
  • UNSPSC # 46171619
  • Catalog Page # N/A
Country of Origin Mexico. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Mechanical Push Button Exit Trim: Thumb Turn, Entry with Key Override, 6-pin Tumbler

  • Item # 31NG99
  • Mfr. Model # 201526D41
  • UNSPSC # 46171619
  • Catalog Page # N/A
Country of Origin Mexico. Country of Origin is subject to change.

Technical Specs

  • Item Mechanical Push Button Exit Trim
  • Handle Type Thumb Turn
  • Function Entry with Key Override
  • Key Override Options 6-pin Tumbler
  • Hand Nonhanded
  • Finish Satin Chrome
  • Door Thickness 1-3/8 in to 2-1/2 in
  • Keypad 5 Button, Vandal Resistant
  • ADA Compliant No
  • Case Material Zinc
  • Series 2015
  • Outside Height 8 5/8 in
  • Outside Width 3 1/8 in
  • Outside Depth 2 3/4 in
  • Max. User Codes 1
  • Weather Resistant Yes
  • Includes Code Change Plug, Lock, Manual, Required Installation Hardware, Template
  • Manufacturers Warranty Length 1 yr
  • Electrical/Mechanical Mechanical
Back to Top