Navigation Menu New

Access My Account, Order History, Lists and more here.

28XY52 LRP1020M-26D-41 UNSPSC # 46171619

Mechanical Push Button Exit Trim: Lever, Entry with Key Override, Right, Satin Chrome

  • Item # 28XY52
  • Mfr. Model # LRP1020M-26D-41
  • UNSPSC # 46171619
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Mechanical Push Button Exit Trim: Lever, Entry with Key Override, Right, Satin Chrome

  • Item # 28XY52
  • Mfr. Model # LRP1020M-26D-41
  • UNSPSC # 46171619
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Mechanical Push Button Exit Trim
  • Handle Type Lever
  • Function Entry with Key Override
  • Key Override Options Replaceable Core Abloy, Replaceable Core ASSA, Replaceable Core Medeco, Replaceable Core Yale
  • Hand Right
  • Finish Satin Chrome
  • Door Thickness 1-3/8 in to 2-1/4 in
  • Keypad 5 Button, Vandal Resistant
  • ADA Compliant Yes
  • Fire Rated 3 hr
  • Case Material Zinc
  • Series LP1000
  • Outside Height 8 3/4 in
  • Outside Width 4 3/8 in
  • Outside Depth 3 15/16 in
  • Max. User Codes 1
  • Weather Resistant Yes
  • Includes And Required Lock Installation Hardware Only, Combination Change Tool, Full-Scale Template, Installation Manual
  • Manufacturers Warranty Length 3 yr
  • Electrical/Mechanical Mechanical
Back to Top