Navigation Menu New

Access My Account, Order History, Lists and more here.

46C538 B28A UNSPSC # 24101614

Tap image to zoom.

Roll over image to zoom.

2 Ply Kevlar(R) with Neoprene Lifting Bag

  • Item # 46C538
  • Mfr. Model # B28A
  • UNSPSC # 24101614
  • Catalog Page # N/A
Country of Origin Slovenia. Country of Origin is subject to change.

Pneumatic Lifting Bags
• Max. pressure: 464 psi
Bags collapse to 1.1" to 1.2"H to fit into tight spaces, and operate on standard shop air to lift heavy items. Bright "X" molded into each bag provides easy center point placement, while the serrated lifting surface helps keep loads from slipping. 2-ply Kevlar® and neoprene construction stands up to tough, industrial environments.

Technical Specs

  • Item Lifting Bag
  • Type Pneumatic
  • Material 2 Ply Kevlar(R) with Neoprene
  • Reinforcement Kevlar(R)
  • Capacity (Tons) 27.7
  • Max. Lift Height (In.) 11 13/16 in
  • Collapsed Height (In.) 1.2 in
  • Extended Height (In.) 13 in
  • Air Required (Cu. Ft.) 14.7
  • Max. Pressure (PSI) 116 psi
  • Burst Pressure (PSI) 464
  • Connector Type Multiple Options
  • Length (In.) 24 in
  • Width (In.) 24 in

Pneumatic Lifting Bags
• Max. pressure: 464 psi
Bags collapse to 1.1" to 1.2"H to fit into tight spaces, and operate on standard shop air to lift heavy items. Bright "X" molded into each bag provides easy center point placement, while the serrated lifting surface helps keep loads from slipping. 2-ply Kevlar® and neoprene construction stands up to tough, industrial environments.

Back to Top