Skip Content

DG
SIMPLEHUMAN

Trash Can,Round,16 gal.,Silver

  • Item # 45DX88
  • My Part #
  • Mfr. Model # CW1407
  • Catalog Page # N/A
  • UNSPSC # 47121702
Trash Can,Round,16 gal.,Silver close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Trash Can
  • Trash Container Capacity Range 0-19G
  • Receptacle Container Style Decorative
  • Container Mounting Style Free-Standing
  • Container Shape Round
  • Trash Container Capacity 16 gal.
  • Primary Container Color Silver
  • Height 30"
  • Trash Can Dia./Width 16-1/4"
  • Opening Closure Type None
  • Container Depth 15-51/64"
  • Series Simplehuman
  • Basic Container Material Metal
  • Specific Container Material Stainless Steel
  • Top Design Open Top
  • Finish Polished
  • Lid Options No Lid
  • For Use With 23.6" x 31.5 " Trash Bag
  • Includes 10 Pack Sample Custom Liner
  • Features Large Capacity & Open Lid Ideal For High Traffic Areas
  • Standards ADA compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms