Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
SIMPLEHUMAN

16 gal. Rectangular Black Trash Can

  • Item# 45DX96
  • Mfr. Model# CW1333
  • Catalog Page# N/A
  • UNSPSC# 47121702
16 gal. Rectangular Black Trash Can close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $145.85 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 10.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Trash Can
  • Indoor/Outdoor Indoor
  • Container Style Utility
  • Container Mounting Style Free-Standing
  • Container Shape Rectangular
  • Trash Container Capacity 16 gal.
  • Primary Container Color Black
  • Height 32-3/4"
  • Trash Can Dia./Width 13-1/2"
  • Opening Closure Type Swing
  • Container Depth 13-1/2"
  • Series Simplehuman
  • Basic Container Material Plastic
  • Specific Container Material Plastic
  • Top Design Dome
  • Finish Smooth
  • Lid Options Lid Included
  • For Use With 25.2" x 32.7" Trash Bag
  • Features Large Capacity & Swing Lid Ideal For High Traffic Areas
  • Standards ADA compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.