Skip Content

DG
SIMPLEHUMAN

Trash Can,Slim,13 gal.,Silver

  • Item # 45DX91
  • My Part #
  • Mfr. Model # CW1467
  • Catalog Page # N/A
  • UNSPSC # 47121702
Trash Can,Slim,13 gal.,Silver close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Trash Can
  • Indoor/Outdoor Indoor
  • Trash Container Capacity Range 0-19G
  • Receptacle Container Style Decorative
  • Container Mounting Style Free-Standing
  • Container Shape Oval
  • Primary Container Color Silver
  • Height 27-7/16"
  • Trash Can Dia./Width 10-3/4"
  • Opening Closure Type None
  • Container Depth 18-3/16"
  • Series Simplehuman
  • Basic Container Material Metal
  • Specific Container Material Stainless Steel
  • Top Design Open Top
  • Finish Polished
  • Lid Options No Lid
  • For Use With 22.8" x 31.5" Trash Bag
  • Includes 10 Pack Sample Custom Liner
  • Features Large Capacity & Open Lid Ideal For High Traffic Areas
  • Standards ADA compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms