Wet Cleaning Wipes

2 products found with these common attributes:
  • Brand SIMPLE GREEN
  • Cleaning Wipe - Item All Purpose Cleaning Wipes
  • Primary Chemical None
  • Wet Contact Time No Efficacy
  • Fragrance Unscented
  • Ready to Use/Concentrated Ready to Use
Narrow your results by
Cleaner Container Type
Please Select
Sheet Size
Please Select
Cleaner Container Size
Please Select

Brand

S SIMPLE GREEN
Clear All
Select items to compare View Compare
Compare / Item #
Mfr. Model #
Cleaner Container Type
Sheet Size
Cleaner Container Size
Price
Qty
Please use Qty box to add item(s) to cart.
All Purpose Cleaning Wipes,  10 in x 12 in,  White
3810000613351
Canister
10 in x 12 in
75 ct.

$19.88 / each

Enter location to check availability
Catalog Page #  1500 

Web Price $19.88 / each

Technical Specs

  • Cleaning Wipe - Item All Purpose Cleaning Wipes
  • Cleaner Container Type Canister
  • Primary Chemical None
  • Wet Contact Time No Efficacy
  • Fragrance Unscented
  • Sheet Size 10 in x 12 in
  • Cleaner Container Size 75 ct.
  • Ready to Use/Concentrated Ready to Use
All Purpose Cleaning Wipes,  8 in x 9-1/2 in,  White,  PK 10
3880100513322
Soft Pack
8 in x 9-1/2 in
5 ct.

$44.14 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Web Price $44.14 / pkg. of 10

Technical Specs

  • Cleaning Wipe - Item All Purpose Cleaning Wipes
  • Cleaner Container Type Soft Pack
  • Primary Chemical None
  • Wet Contact Time No Efficacy
  • Fragrance Unscented
  • Sheet Size 8 in x 9-1/2 in
  • Cleaner Container Size 5 ct.
  • Ready to Use/Concentrated Ready to Use
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More