ST
SIMPLE GREEN

Vehicle Wash, Green, Pail, 5 gal.

  • Item # 45NR22
  • My Part #
  • Mfr. Model # 0280100102005
  • Catalog Page # 908
  • UNSPSC # 47131828
Vehicle Wash, Green, Pail, 5 gal. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $132.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 45.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Simple Green® vehicle wash is a safe and effective cleaner for heavy-use vehicles—cars, trucks, buses, emergency vehicles, and construction vehicles. Easily removes heavy dirt, grease, grime, bug stains, and more. Use for hand or pressure washing; rinses clean with no residue.

• Concentrated formula with economical dilution ratios.
• Phosphate-free, biodegradable formula
• Nonflammable and nonreactive formula is safe for storage
• Nonirritating to skin
• VOC compliant

View More

Technical Specs

  • Item Vehicle Wash
  • Type Concentrated
  • Container Size 5 gal.
  • Container Type Pail
  • Color Green
  • Appearance Liquid
  • VOC Content 0.25g/L
  • Contains Surfactants
  • pH 7 to 8.5
  • Removes Grease, Oil, Road Grime, Tar, Bugs
  • For Use With Manual Bucket and Brush, Automatic and High Pressure Washing Self-Serve Systems
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Vehicle Wash,Green,Pail,5 gal. is rated 4.0 out of 5 by 1.
Rated 4 out of 5 by from Great for people that have sensitive skin and get burns from traditional car washes. Does a good job of cleaning vehicles.Suds level is low, so if you are wanting to see lots of foaming action, you will be disappointed.I wish this has a pump you could purchase to make it work efficiently.
Date published: 2018-11-07
  • y_2018, m_11, d_13, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_45NR22, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.