Skip Content

ST
SIMPLE GREEN

Non-Solvent Cleaner/Degreaser, 20 oz. Aerosol Can

  • Item # 22NX98
  • My Part #
  • Mfr. Model # 0610001219010
  • Catalog Page # 1509
  • UNSPSC # 47131821
Cleaner Degreaser,Aerosol Can,20 oz. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $8.35 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Water-based liquid concentrate has no added fragrance or color and is nontoxic, biodegradable, nonhazardous, phosphate-free, and VOC compliant. NSF A1 A2, A4, A8, B1, and C1 rated.

View More

Technical Specs

  • Item Cleaner/Degreaser
  • Cleaner Application Equipment/Machinery,Facility Maintenance,Fleet/Vehicle,Parts Washing
  • Cleaner Container Type Aerosol Can
  • Cleaner Container Size 20 oz.
  • Cleaner Solvent Base Non-Solvent
  • Cleaner NSF Rating Not Rated
  • Cleaner VOC Range 10% to 50% / 10 to 500g/L
  • Cleaner Item Cleaner/Degreaser
  • Ready to Use/Concentrated Ready to Use
  • Recommended Dilution Ready To Use
  • Fragrance Unscented
  • VOC Content 54g/L
  • Net Weight 20 oz.
  • RTU Yield per Container 20 oz
  • Contains Butane, Citric Acid, Ethoxylated Alcohol, L-Glutamate, N-Bis(Carboxymethyl), Propane, Sodium Carbonate, Sodium Citrate, Tetrasodium N, Water
  • Standards NSF A1 A2, A4, A8, B1, C1
  • Green Environmental Attribute RoHS Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by I have used alot of different degreasers to clean kitchen hoods. THis product is Dynamite! I use it to clean baked on food grease from exhaust hoods over cooking stations. spray it on, let it sit for about three minutes and it will remove 100% of the grime that is normally stuck to these hoods. everything from congealed fryer grease to charred material. It will remove it no problem. No mess, no fuss, just a clean surface. AND! it is completely biodegradeable and will not cause chemical burns or eye irritation like oven cleaners and other degreasers will. It is also food safe! This is my main tool in My kitchens! October 14, 2014
  • 2015-09-08T19:45:01.103-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_22NX98, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.