Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SIMPLE GREEN

Parts Washer, Aqueous, 60 Gal, 150 Lb

  • Item# 4NFU9
  • Mfr. Model# 0800000179260
  • Catalog Page# N/A
  • UNSPSC# 47121805
Parts Washer,Aqueous,60 Gal,150 Lb close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $3,285.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 166.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Parts Washer
  • Type Aqueous
  • Tank Capacity 60 gal.
  • Load Capacity (Lb.) 150
  • Tank Length (In.) 32
  • Tank Width (In.) 23.5
  • Nominal Tank Depth (In.) 9
  • Tank Height (In.) 9
  • Overall Length (In.) 40.5
  • Overall Width (In.) 30
  • Overall Height (In.) 39
  • Output Frequency (Hertz) 60
  • Output Watts 1000
  • Temp. Range (F) Fixed At 105
  • Pump Size 115 Volt Industrial Grade Pump with Seals
  • Voltage 120
  • Heater Type 1000 Watt with Separate Switch
  • Filtration User Changeable
  • Construction Industrial Grade Polyethylene Plastic
  • For Use With 3UP40 or 6WB64
  • Includes Stainless Steel Work Shelf, Non-Adjustable Backup Thermostat, and Filter Housing with 50 Micron Filter
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.